STAUFF

STAUFF Clamp body PA polyamide profiled Heavy series 9133-PA

  • ERIKS:11358094
Image 1
Image 2
Image 1
Image 2
Save to list

€129.20/ pieceexcl. VAT

€156.33incl. VAT

Estimated delivery date - 24/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
STAUFF
Series
Heavy
Suitable for pipe diameter
133 mm
Suitable for pipe diameter
5.1/4" in
Group
9S
Material
Polyamide
Colour
Black
Profile
Profiled
Tension clearance
Yes
DIN Standard
DIN 3015-2
H
200 mm
L1
251 mm
L2
205 mm
ØD1
133 mm
Width
91 mm
S
3 mm