STAUFF

STAUFF Clamp body PA polyamide profiled Heavy series 8133-PA

  • ERIKS:11358314
Image 1
Image 2
Image 1
Image 2
Save to list

€90.63/ pieceexcl. VAT

€109.66incl. VAT

Estimated delivery date - 23/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
STAUFF
Series
Heavy
Suitable for pipe diameter
133 mm
Suitable for pipe diameter
5.1/4" in
Group
8S
Material
Polyamide
Colour
Black
Profile
Profiled
Tension clearance
Yes
DIN Standard
DIN 3015-2
H
168 mm
L1
206 mm
L2
168 mm
ØD1
133 mm
Width
80 mm
S
2 mm