STAUFF

STAUFF Clamp body PA polyamide profiled Heavy series 7076.1-PA

  • ERIKS:11358033
Image 1
Image 2
Image 1
Image 2
Save to list

€42.54/ pieceexcl. VAT

€51.47incl. VAT

7 In stock - Estimated delivery date 10/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
STAUFF
Series
Heavy
Suitable for pipe diameter
76.1 mm
Suitable for pipe diameter
3" in
Group
7S
Material
Polyamide
Colour
Black
Profile
Profiled
Tension clearance
Yes
DIN Standard
DIN 3015-2
H
120 mm
L1
154 mm
L2
122 mm
ØD1
76.1 mm
Width
60 mm
S
2 mm