STAUFF

STAUFF Clamp body PA polyamide profiled Heavy series 6057-PA

  • ERIKS:11356875
Image 1
Image 2
Image 1
Image 2
Save to list

€17.44/ pieceexcl. VAT

€21.10incl. VAT

Estimated delivery date - 24/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
STAUFF
Series
Heavy
Suitable for pipe diameter
57 mm
Group
6S
Material
Polyamide
Colour
Black
Profile
Profiled
Tension clearance
Yes
DIN Standard
DIN 3015-2
H
89 mm
L1
115 mm
L2
90 mm
ØD1
57 mm
Width
45 mm
S
2 mm