STAUFF

STAUFF Clamp body PA polyamide profiled Heavy series 6050.8-PA

  • ERIKS:11356872
Image 1
Image 2
Image 1
Image 2
Save to list

€17.44/ pieceexcl. VAT

€21.10incl. VAT

Estimated delivery date - 20/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
STAUFF
Series
Heavy
Suitable for pipe diameter
50.8 mm
Suitable for pipe diameter
2" in
Group
6S
Material
Polyamide
Colour
Black
Profile
Profiled
Tension clearance
Yes
DIN Standard
DIN 3015-2
H
89 mm
L1
115 mm
L2
90 mm
ØD1
50.8 mm
Width
45 mm
S
2 mm