STAUFF

STAUFF Clamp body PA polyamide profiled Heavy series 5022-PA

  • ERIKS:11358892
Image 1
Image 2
Image 1
Image 2
Save to list

€10.04/ pieceexcl. VAT

€12.15incl. VAT

Estimated delivery date - 24/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
STAUFF
Series
Heavy
Suitable for pipe diameter
22 mm
Suitable for pipe diameter
7/8" in
Group
5S
Material
Polyamide
Colour
Black
Profile
Profiled
Tension clearance
Yes
DIN Standard
DIN 3015-2
H
60 mm
L1
85 mm
L2
60 mm
ØD1
22 mm
Width
30.5 mm
S
0.6 mm