STAUFF

STAUFF Clamp body PA polyamide profiled Heavy series 4021.3-PA

  • ERIKS:11357804
Image 1
Image 2
Image 1
Image 2
Save to list

€5.20/ pieceexcl. VAT

€6.29incl. VAT

4 In stock - Estimated delivery date 10/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
STAUFF
Series
Heavy
Suitable for pipe diameter
21.3 mm
Group
4S
Material
Polyamide
Colour
Black
Profile
Profiled
Tension clearance
Yes
DIN Standard
DIN 3015-2
H
48 mm
L1
70 mm
L2
45 mm
ØD1
21.3 mm
Width
30.5 mm
S
0.6 mm