




€3.98/ pieceexcl. VAT
€4.82incl. VAT
Estimated delivery date - 27/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | STAUFF |
Series | Heavy |
Suitable for pipe diameter | 20 mm |
Group | 3S |
Material | Polyamide |
Colour | Black |
Profile | Profiled |
Tension clearance | Yes |
DIN Standard | DIN 3015-2 |
H | 32 mm |
L1 | 55 mm |
L2 | 33 mm |
ØD1 | 20 mm |
Width | 30.5 mm |
S | 0.6 mm |