STAUFF

STAUFF Clamp body PA polyamide profiled Heavy series 3010-PA

  • ERIKS:11357699
Image 1
Image 2
Image 1
Image 2
Save to list

€3.98/ pieceexcl. VAT

€4.82incl. VAT

10 In stock - Estimated delivery date 10/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
STAUFF
Series
Heavy
Suitable for pipe diameter
10 mm
Group
3S
Material
Polyamide
Colour
Black
Profile
Profiled
Tension clearance
Yes
DIN Standard
DIN 3015-2
H
32 mm
L1
55 mm
L2
33 mm
ØD1
10 mm
Width
30.5 mm
S
0.6 mm