STAUFF

STAUFF Clamp body PA polyamide profiled Heavy series 12356-PA

  • ERIKS:11357601
Image 1
Image 2
Image 1
Image 2
Save to list

€1,600.88/ pieceexcl. VAT

€1,937.06incl. VAT

Estimated delivery date - 09/02/2027

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
STAUFF
Series
Heavy
Suitable for pipe diameter
356 mm
Group
12S
Material
Polyamide
Colour
Black
Profile
Profiled
Tension clearance
Yes
DIN Standard
DIN 3015-2
H
530 mm
L1
630 mm
L2
534 mm
ØD1
356 mm
Width
182 mm
S
20 mm