




€360.22/ pieceexcl. VAT
€435.87incl. VAT
Estimated delivery date - 21/12/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | STAUFF |
Series | Heavy |
Suitable for pipe diameter | 216 mm |
Suitable for pipe diameter | 8.1/2" in |
Group | 10S |
Material | Polyamide |
Colour | Black |
Profile | Profiled |
Tension clearance | Yes |
DIN Standard | DIN 3015-2 |
H | 270 mm |
L1 | 336 mm |
L2 | 265 mm |
ØD1 | 216 mm |
Width | 120 mm |
S | 3 mm |