STAUFF

STAUFF Clamp body PA polyamide profiled Heavy series 10168-PA

  • ERIKS:11357545
Image 1
Image 2
Image 1
Image 2
Save to list

€360.22/ pieceexcl. VAT

€435.87incl. VAT

Estimated delivery date - 20/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
STAUFF
Series
Heavy
Suitable for pipe diameter
168 mm
Group
10S
Material
Polyamide
Colour
Black
Profile
Profiled
Tension clearance
Yes
DIN Standard
DIN 3015-2
H
270 mm
L1
336 mm
L2
265 mm
ØD1
168 mm
Width
120 mm
S
3 mm