




€22.43/ pieceexcl. VAT
€27.14incl. VAT
Estimated delivery date - 20/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | STAUFF |
Series | Heavy |
Group | 6S |
Material | Polyamide |
Colour | Black |
Profile | Elastomer insert |
Tension clearance | Yes |
DIN Standard | DIN 3015-1 |
H | 115 mm |
L1 | 90 mm |
L2 | 85 mm |
Width | 45 mm |