




€4.04/ pieceexcl. VAT
€4.89incl. VAT
Estimated delivery date - 26/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | STAUFF |
Series | Standard |
Suitable for pipe diameter | 20 mm |
Group | 5 |
Material | Polyamide |
Colour | Black |
Profile | Profiled |
Tension clearance | Yes |
DIN Standard | DIN 3015-1 |
H | 58 mm |
L1 | 71 mm |
L2 | 52 mm |
L3 | 26 mm |
ØD1 | 20 mm |
Width | 30 mm |
S | 0.8 mm |