STAUFF

STAUFF Clamp body PA-CHC polyamide smooth with single rib Standard series 212-PA-CHC

  • ERIKS:14868313
Image 1
Image 2
Image 1
Image 2
Save to list

€2.66/ pieceexcl. VAT

€3.22incl. VAT

Estimated delivery date - 26/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
STAUFF
Series
Standard
Suitable for pipe diameter
12 mm
Group
2
Material
Polyamide
Colour
Black
Profile
Smooth
Tension clearance
No
DIN Standard
DIN 3015-1