STAUFF

STAUFF Clamp body LNGF polypropylene profiled Light series LNGF-421.3/21.3-PP

  • ERIKS:11356598
Image 1
Image 2
Image 1
Image 2
Save to list

€0.71/ pieceexcl. VAT

€0.86incl. VAT

Estimated delivery date - 11/12/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
STAUFF
Series
Light
Type
LNGF
Suitable for pipe diameter
21.3 mm
Suitable for pipe diameter 2
21.3 mm
Group
4
Material
Polypropylene
Colour
Green
Profile
Profiled
Tension clearance
Yes
B
14.5 mm
H
30.5 mm
L1
70 mm
L2
38 mm
ØD1
21.3 mm
ØD2
21.3 mm
ØD3
6.8 mm