




€0.71/ pieceexcl. VAT
€0.86incl. VAT
Estimated delivery date - 11/12/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | STAUFF |
Series | Light |
Type | LNGF |
Suitable for pipe diameter | 14 mm |
Suitable for pipe diameter 2 | 14 mm |
Group | 4 |
Material | Polypropylene |
Colour | Green |
Profile | Profiled |
Tension clearance | Yes |
B | 14.5 mm |
H | 30.5 mm |
L1 | 70 mm |
L2 | 38 mm |
ØD1 | 14 mm |
ØD2 | 14 mm |
ØD3 | 6.8 mm |