STAUFF

STAUFF Clamp body LNGF polypropylene profiled Light series LNGF-212/12-PP

  • ERIKS:11356576
Image 1
Image 2
Image 1
Image 2
Save to list

€0.37/ pieceexcl. VAT

€0.45incl. VAT

Estimated delivery date - 20/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
STAUFF
Series
Light
Type
LNGF
Suitable for pipe diameter
12 mm
Suitable for pipe diameter 2
12 mm
Group
2
Material
Polypropylene
Colour
Green
Profile
Profiled
Tension clearance
Yes
B
14.5 mm
H
18.5 mm
L1
41 mm
L2
22 mm
ØD1
12 mm
ØD2
12 mm
ØD3
6.8 mm