STAUFF

STAUFF Clamp body LNGF polypropylene profiled Light series LNGF-106.4/06.4-PP

  • ERIKS:11356569
Image 1
Image 2
Image 1
Image 2
Save to list

€0.29/ pieceexcl. VAT

€0.35incl. VAT

31 In stock - Estimated delivery date 10/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
STAUFF
Series
Light
Type
LNGF
Suitable for pipe diameter
6.4 mm
Suitable for pipe diameter 2
6.4 mm
Suitable for pipe diameter
1/4" in
Group
1
Material
Polypropylene
Colour
Green
Profile
Profiled
Tension clearance
Yes
B
14.5 mm
H
13.5 mm
L1
32 mm
L2
18 mm
ØD1
6.4 mm
ØD2
6.4 mm
ØD3
6.8 mm