STAUFF

STAUFF Clamp body LNGF polyamide profiled Light series LNGF-416/16-PA

  • ERIKS:11356618
Image 1
Image 2
Image 1
Image 2
Save to list

€1.48/ pieceexcl. VAT

€1.79incl. VAT

Estimated delivery date - 20/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
STAUFF
Series
Light
Type
LNGF
Suitable for pipe diameter
16 mm
Suitable for pipe diameter 2
16 mm
Suitable for pipe diameter
5/8" in
Group
4
Material
Polyamide
Colour
Black
Profile
Profiled
Tension clearance
Yes
B
14.5 mm
H
30.5 mm
L1
70 mm
L2
38 mm
ØD1
16 mm
ØD2
16 mm
ØD3
6.8 mm