STAUFF

STAUFF Clamp body LNGF polyamide profiled Light series LNGF-208/08-PA

  • ERIKS:1011117
Image 1
Image 2
Image 1
Image 2
Save to list

€0.65/ pieceexcl. VAT

€0.79incl. VAT

Estimated delivery date - 20/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
STAUFF
Series
Light
Type
LNGF
Suitable for pipe diameter
8 mm
Suitable for pipe diameter 2
8 mm
Suitable for pipe diameter
5/16" in
Group
2
Material
Polyamide
Colour
Black
Profile
Profiled
Tension clearance
Yes
B
14.5 mm
H
18.5 mm
L1
41 mm
L2
22 mm
ØD1
8 mm
ØD2
8 mm
ØD3
6.8 mm