




€0.50/ pieceexcl. VAT
€0.61incl. VAT
Estimated delivery date - 20/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | STAUFF |
Series | Light |
Type | LNGF |
Suitable for pipe diameter | 6 mm |
Suitable for pipe diameter 2 | 6 mm |
Group | 1 |
Material | Polyamide |
Colour | Black |
Profile | Profiled |
Tension clearance | Yes |
B | 14.5 mm |
H | 13.5 mm |
L1 | 32 mm |
L2 | 18 mm |
ØD1 | 6 mm |
ØD2 | 6 mm |
ØD3 | 6.8 mm |