STAUFF

STAUFF Clamp body LN polypropylene profiled Light series LN-422-PP

  • ERIKS:866415
Image 1
Image 2
Image 1
Image 2
Save to list

€0.37/ pieceexcl. VAT

€0.45incl. VAT

Estimated delivery date - 19/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
STAUFF
Series
Light
Type
LN
Suitable for pipe diameter
22 mm
Suitable for pipe diameter
7/8" in
Group
4
Material
Polypropylene
Colour
Green
Profile
Profiled
Tension clearance
Yes
B
14.5 mm
H
30.5 mm
L1
40 mm
L2
19 mm
L3
7 mm
ØD1
22 mm
ØD2
6.8 mm