STAUFF

STAUFF Clamp body LN polypropylene profiled Light series LN-314-PP

  • ERIKS:11357425
Image 1
Image 2
Image 1
Image 2
Save to list

€0.31/ pieceexcl. VAT

€0.38incl. VAT

Estimated delivery date - 19/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
STAUFF
Series
Light
Type
LN
Suitable for pipe diameter
14 mm
Group
3
Material
Polypropylene
Colour
Green
Profile
Profiled
Tension clearance
Yes
B
14.5 mm
H
23.5 mm
L1
33 mm
L2
15 mm
L3
7 mm
ØD1
14 mm
ØD2
6.8 mm