STAUFF

STAUFF Clamp body LN polyamide profiled Light series LN-210-PA

  • ERIKS:853925
Image 1
Image 2
Image 1
Image 2
Save to list

€0.44/ pieceexcl. VAT

€0.53incl. VAT

Estimated delivery date - 20/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
STAUFF
Series
Light
Type
LN
Suitable for pipe diameter
10 mm
Group
2
Material
Polyamide
Colour
Black
Profile
Profiled
Tension clearance
Yes
B
14.5 mm
H
18.5 mm
L1
27 mm
L2
11 mm
L3
7 mm
ØD1
10 mm
ØD2
6.8 mm