STAUFF

STAUFF Clamp body LN polyamide profiled Light series LN-208-PA

  • ERIKS:1026943
Image 1
Image 2
Image 1
Image 2
Save to list

€0.44/ pieceexcl. VAT

€0.53incl. VAT

30 In stock - Estimated delivery date 09/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
STAUFF
Series
Light
Type
LN
Suitable for pipe diameter
8 mm
Suitable for pipe diameter
5/16" in
Group
2
Material
Polyamide
Colour
Black
Profile
Profiled
Tension clearance
Yes
B
14.5 mm
H
18.5 mm
L1
27 mm
L2
11 mm
L3
7 mm
ØD1
8 mm
ØD2
6.8 mm