STAUFF

STAUFF Clamp body LN polyamide profiled Light series LN-106-PA

  • ERIKS:918601
Image 1
Image 2
Image 1
Image 2
Save to list

€0.31/ pieceexcl. VAT

€0.38incl. VAT

87 In stock - Estimated delivery date 09/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
STAUFF
Series
Light
Type
LN
Suitable for pipe diameter
6 mm
Group
1
Material
Polyamide
Colour
Black
Profile
Profiled
Tension clearance
Yes
B
14.5 mm
H
13.5 mm
L1
22 mm
L2
9 mm
L3
7 mm
ØD1
6 mm
ØD2
6.8 mm