STAUFF

STAUFF Clamp body LBG polypropylene profiled Light series LBG-425.4/25.4-PP

  • ERIKS:11357513
Image 1
Image 2
Image 1
Image 2
Save to list

€0.71/ pieceexcl. VAT

€0.86incl. VAT

Estimated delivery date - 08/12/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
STAUFF
Series
Light
Type
LBG
Suitable for pipe diameter
25.4 mm
Suitable for pipe diameter 2
25.4 mm
Suitable for pipe diameter
1" in
Group
4
Material
Polypropylene
Colour
Black
Profile
Profiled
Tension clearance
No
B
20 mm
H
30 mm
L1
70 mm
L2
38 mm
ØD1
25.4 mm
ØD2
25.4 mm
ØD3
6.8 mm
ØD4
7 mm
S
2 mm