STAUFF

STAUFF Clamp body LBG polypropylene profiled Light series LBG-421.3/21.3-PP

  • ERIKS:11357506
Image 1
Image 2
Image 1
Image 2
Save to list

€0.71/ pieceexcl. VAT

€0.86incl. VAT

Estimated delivery date - 08/12/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
STAUFF
Series
Light
Type
LBG
Suitable for pipe diameter
21.3 mm
Suitable for pipe diameter 2
21.3 mm
Group
4
Material
Polypropylene
Colour
Black
Profile
Profiled
Tension clearance
No
B
20 mm
H
30 mm
L1
70 mm
L2
38 mm
ØD1
21.3 mm
ØD2
21.3 mm
ØD3
6.8 mm
ØD4
7 mm
S
2 mm