STAUFF

STAUFF Clamp body LBG polypropylene profiled Light series LBG-314/14-PP

  • ERIKS:11357496
Image 1
Image 2
Image 1
Image 2
Save to list

€0.53/ pieceexcl. VAT

€0.64incl. VAT

Estimated delivery date - 20/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
STAUFF
Series
Light
Type
LBG
Suitable for pipe diameter
14 mm
Suitable for pipe diameter 2
14 mm
Group
3
Material
Polypropylene
Colour
Black
Profile
Profiled
Tension clearance
No
B
20 mm
H
22.5 mm
L1
53 mm
L2
30 mm
ØD1
14 mm
ØD2
14 mm
ØD3
6.8 mm
ØD4
7 mm
S
2 mm