STAUFF

STAUFF Clamp body LBG polypropylene profiled Light series LBG-211.1/11.1-PP

  • ERIKS:11357488
Image 1
Image 2
Image 1
Image 2
Save to list

€0.33/ pieceexcl. VAT

€0.40incl. VAT

Estimated delivery date - 08/12/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
STAUFF
Series
Light
Type
LBG
Suitable for pipe diameter
11.1 mm
Suitable for pipe diameter 2
11.1 mm
Group
2
Material
Polypropylene
Colour
Black
Profile
Profiled
Tension clearance
No
B
16 mm
H
15 mm
L1
39 mm
L2
22 mm
ØD1
11.1 mm
ØD2
11.1 mm
ØD3
6.8 mm
ØD4
7 mm
S
2 mm