STAUFF

STAUFF Clamp body LBG polypropylene profiled Light series LBG-104.8/04.8-PP

  • ERIKS:11357480
Image 1
Image 2
Image 1
Image 2
Save to list

€0.23/ pieceexcl. VAT

€0.28incl. VAT

Estimated delivery date - 08/12/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
STAUFF
Series
Light
Type
LBG
Suitable for pipe diameter
4.8 mm
Suitable for pipe diameter 2
4.8 mm
Group
1
Material
Polypropylene
Colour
Black
Profile
Profiled
Tension clearance
No
B
12 mm
H
10.5 mm
L1
31 mm
L2
18 mm
ØD1
4.8 mm
ØD2
4.8 mm
ØD3
6.8 mm
ØD4
7 mm
S
2 mm