STAUFF

STAUFF Clamp body LBG polyamide profiled Light series LBG-419/19-PA

  • ERIKS:11357534
Image 1
Image 2
Image 1
Image 2
Save to list

€1.49/ pieceexcl. VAT

€1.80incl. VAT

Estimated delivery date - 10/12/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
STAUFF
Series
Light
Type
LBG
Suitable for pipe diameter
19 mm
Suitable for pipe diameter 2
19 mm
Suitable for pipe diameter
3/4" in
Group
4
Material
Polyamide
Colour
Yellow
Profile
Profiled
Tension clearance
No
B
20 mm
H
30 mm
L1
70 mm
L2
38 mm
ØD1
19 mm
ØD2
19 mm
ØD3
6.8 mm
ØD4
7 mm
S
2 mm