STAUFF

STAUFF Clamp body LBG polyamide profiled Light series LBG-314/14-PA

  • ERIKS:11357528
Image 1
Image 2
Image 1
Image 2
Save to list

€1.17/ pieceexcl. VAT

€1.42incl. VAT

Estimated delivery date - 08/12/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
STAUFF
Series
Light
Type
LBG
Suitable for pipe diameter
14 mm
Suitable for pipe diameter 2
14 mm
Group
3
Material
Polyamide
Colour
Yellow
Profile
Profiled
Tension clearance
No
B
20 mm
H
22.5 mm
L1
53 mm
L2
30 mm
ØD1
14 mm
ØD2
14 mm
ØD3
6.8 mm
ØD4
7 mm
S
2 mm