STAUFF

STAUFF Clamp body LBG polyamide profiled Light series LBG-212/12-PA

  • ERIKS:11357525
Image 1
Image 2
Image 1
Image 2
Save to list

€0.70/ pieceexcl. VAT

€0.85incl. VAT

Estimated delivery date - 20/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
STAUFF
Series
Light
Type
LBG
Suitable for pipe diameter
12 mm
Suitable for pipe diameter 2
12 mm
Group
2
Material
Polyamide
Colour
Yellow
Profile
Profiled
Tension clearance
No
B
16 mm
H
15 mm
L1
39 mm
L2
22 mm
ØD1
12 mm
ØD2
12 mm
ØD3
6.8 mm
ØD4
7 mm
S
2 mm