STAUFF

STAUFF Clamp body LBG polyamide profiled Light series LBG-108/08-PA

  • ERIKS:11357520
Image 1
Image 2
Image 1
Image 2
Save to list

€0.36/ pieceexcl. VAT

€0.44incl. VAT

Estimated delivery date - 20/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
STAUFF
Series
Light
Type
LBG
Suitable for pipe diameter
8 mm
Suitable for pipe diameter 2
8 mm
Suitable for pipe diameter
5/16" in
Group
1
Material
Polyamide
Colour
Yellow
Profile
Profiled
Tension clearance
No
B
12 mm
H
10.5 mm
L1
31 mm
L2
18 mm
ØD1
8 mm
ØD2
8 mm
ØD3
6.8 mm
ØD4
7 mm
S
2 mm