STAUFF

STAUFF Clamp body LBBU santoprene smooth Light series Twin design LBBU-325/25-SA87-M8/U5/16

  • ERIKS:14396686
Image 1
Image 2
Image 3
Image 1
Image 2
Image 3
Save to list

€3.49/ pieceexcl. VAT

€4.22incl. VAT

Estimated delivery date - 15/12/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
STAUFF
Series
Light
Type
LBBU
Suitable for pipe diameter
25 mm
Suitable for pipe diameter 2
25 mm
Group
3D
Material
Santoprene
Colour
Black
Profile
Smooth
Tension clearance
No
B
30 mm
H1
20 mm
H2
40 mm
L1
86 mm
L2
47 mm
ØD1
25 mm
ØD2
25 mm
ØD3
12 mm
ØD4
14 mm