STAUFF

STAUFF Clamp body LBBU santoprene smooth Light series Twin design LBBU-218/13.5-SA73-M8/U5/16/2

  • ERIKS:14396673
Image 1
Image 2
Image 3
Image 1
Image 2
Image 3
Save to list

€3.09/ pieceexcl. VAT

€3.74incl. VAT

Estimated delivery date - 17/12/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
STAUFF
Series
Light
Type
LBBU
Suitable for pipe diameter
18 mm
Suitable for pipe diameter 2
13.5 mm
Group
2D
Material
Santoprene
Colour
Black
Profile
Smooth
Tension clearance
No
B
20 mm
H1
12 mm
H2
24 mm
L1
59 mm
L2
35 mm
ØD1
18 mm
ØD2
13.5 mm
ØD3
12 mm
ØD4
14 mm