STAUFF

STAUFF Clamp body LBBU santoprene smooth Light series Twin design LBBU-208/08-SA87-M8/U5/16

  • ERIKS:14006733
Image 1
Image 2
Image 3
Image 1
Image 2
Image 3
Save to list

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
STAUFF
Series
Light
Type
LBBU
Suitable for pipe diameter
8 mm
Suitable for pipe diameter 2
8 mm
Group
2D
Material
Santoprene
Colour
Black
Profile
Smooth
Tension clearance
No
B
20 mm
H1
12 mm
H2
24 mm
L1
59 mm
L2
35 mm
ØD1
8 mm
ØD2
8 mm
ØD3
12 mm
ØD4
14 mm