






€2.61/ pieceexcl. VAT
€3.16incl. VAT
Estimated delivery date - 15/12/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | STAUFF |
Series | Light |
Type | LBBU |
Suitable for pipe diameter | 32 mm |
Group | 3 |
Material | Santoprene |
Colour | Black |
Profile | Smooth |
Tension clearance | No |
B | 30 mm |
H1 | 20 mm |
H2 | 40 mm |
L1 | 57.5 mm |
L2 | 23.5 mm |
L3 | 15 mm |
ØD1 | 32 mm |
ØD2 | 12 mm |
ØD3 | 14 mm |