STAUFF

STAUFF Clamp body LBBU santoprene smooth Light series Single design LBBU-218-SA73-M8/U5/16/2

  • ERIKS:14396675
Image 1
Image 2
Image 3
Image 1
Image 2
Image 3
Save to list

€1.98/ pieceexcl. VAT

€2.40incl. VAT

Estimated delivery date - 11/12/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
STAUFF
Series
Light
Type
LBBU
Suitable for pipe diameter
18 mm
Group
2
Material
Santoprene
Colour
Black
Profile
Smooth
Tension clearance
No
B
20 mm
H1
12 mm
H2
24 mm
L1
39 mm
L2
18 mm
L3
9 mm
ØD1
18 mm
ØD2
20 mm
ØD3
14 mm