






€1.86/ pieceexcl. VAT
€2.25incl. VAT
Estimated delivery date - 26/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | STAUFF |
Series | Light |
Type | LBBU |
Suitable for pipe diameter | 8 mm |
Group | 1 |
Material | Santoprene |
Colour | Black |
Profile | Smooth |
Tension clearance | No |
B | 20 mm |
H1 | 10 mm |
H2 | 20 mm |
L1 | 34 mm |
L2 | 15 mm |
L3 | 9 mm |
ØD1 | 8 mm |
ØD2 | 12 mm |
ØD3 | 14 mm |