






€0.30/ pieceexcl. VAT
€0.36incl. VAT
Estimated delivery date - 19/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | STAUFF |
Series | Light |
Type | LB |
Suitable for pipe diameter | 13.5 mm |
Group | 3 |
Material | Polypropylene |
Colour | Black |
Profile | Profiled |
Tension clearance | No |
B | 20 mm |
H | 22.5 mm |
L1 | 34 mm |
L2 | 15 mm |
L3 | 7 mm |
ØD1 | 13.5 mm |
ØD2 | 6.8 mm |
ØD3 | 7 mm |
S | 2 mm |