STAUFF

STAUFF Clamp body LB polyamide profiled Light series LB-425-PA

  • ERIKS:11357476
Image 1
Image 2
Image 3
Image 1
Image 2
Image 3
Save to list

€1.02/ pieceexcl. VAT

€1.23incl. VAT

Estimated delivery date - 08/12/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
STAUFF
Series
Light
Type
LB
Suitable for pipe diameter
25 mm
Group
4
Material
Polyamide
Colour
Yellow
Profile
Profiled
Tension clearance
No
B
20 mm
H
30 mm
L1
42 mm
L2
19 mm
L3
7 mm
ØD1
25 mm
ØD2
6.8 mm
ØD3
7 mm
S
2 mm