STAUFF

STAUFF Clamp body LB polyamide profiled Light series LB-318-PA

  • ERIKS:11357472
Image 1
Image 2
Image 3
Image 1
Image 2
Image 3
Save to list

€0.70/ pieceexcl. VAT

€0.85incl. VAT

Estimated delivery date - 08/12/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
STAUFF
Series
Light
Type
LB
Suitable for pipe diameter
18 mm
Group
3
Material
Polyamide
Colour
Yellow
Profile
Profiled
Tension clearance
No
B
20 mm
H
22.5 mm
L1
34 mm
L2
15 mm
L3
7 mm
ØD1
18 mm
ØD2
6.8 mm
ØD3
7 mm
S
2 mm