STAUFF

STAUFF Clamp body LB polyamide profiled Light series LB-210-PA

  • ERIKS:11357464
Image 1
Image 2
Image 3
Image 1
Image 2
Image 3
Save to list

€0.43/ pieceexcl. VAT

€0.52incl. VAT

Estimated delivery date - 20/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
STAUFF
Series
Light
Type
LB
Suitable for pipe diameter
10 mm
Group
2
Material
Polyamide
Colour
Yellow
Profile
Profiled
Tension clearance
No
B
16 mm
H
15 mm
L1
27 mm
L2
11 mm
L3
7 mm
ØD1
10 mm
ØD2
6.8 mm
ØD3
7 mm
S
2 mm