STAUFF

STAUFF Clamp body AL aluminium profiled Standard series 533.7-AL

  • ERIKS:851027
Image 1
Image 2
Image 1
Image 2
Save to list

€7.81/ pieceexcl. VAT

€9.45incl. VAT

37 In stock - Estimated delivery date 10/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
STAUFF
Series
Standard
Suitable for pipe diameter
33.7 mm
Group
5
Material
Aluminium
Colour
Silver
Profile
Profiled
Tension clearance
Yes
DIN Standard
DIN 3015-1
H
58 mm
L1
71 mm
L2
52 mm
ØD1
33.7 mm
Width
30 mm
S
0.8 mm