STAUFF

STAUFF Clamp body AL aluminium profiled Standard series 320-AL

  • ERIKS:850896
Image 1
Image 2
Image 1
Image 2
Save to list

€4.52/ pieceexcl. VAT

€5.47incl. VAT

276 In stock - Estimated delivery date 10/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
STAUFF
Series
Standard
Suitable for pipe diameter
20 mm
Group
3
Material
Aluminium
Colour
Silver
Profile
Profiled
Tension clearance
Yes
DIN Standard
DIN 3015-1
H
36 mm
L1
50 mm
L2
33 mm
ØD1
20 mm
Width
30 mm
S
0.6 mm