STAUFF

STAUFF Clamp body AL aluminium profiled Heavy series 9168.3-AL

  • ERIKS:11358328
Image 1
Image 2
Image 1
Image 2
Save to list

€255.09/ pieceexcl. VAT

€308.66incl. VAT

Estimated delivery date - 23/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
STAUFF
Series
Heavy
Suitable for pipe diameter
168.3 mm
Group
9S
Material
Aluminium
Colour
Silver
Profile
Profiled
Tension clearance
Yes
DIN Standard
DIN 3015-2
H
200 mm
L1
255 mm
L2
205 mm
ØD1
168.3 mm
Width
91 mm
S
3 mm