STAUFF

STAUFF Clamp body AL aluminium profiled Heavy series 8127-AL

  • ERIKS:11358309
Image 1
Image 2
Image 1
Image 2
Save to list

€149.08/ pieceexcl. VAT

€180.39incl. VAT

Estimated delivery date - 23/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
STAUFF
Series
Heavy
Suitable for pipe diameter
127 mm
Suitable for pipe diameter
5" in
Group
8S
Material
Aluminium
Colour
Silver
Profile
Profiled
Tension clearance
Yes
DIN Standard
DIN 3015-2
H
168 mm
L1
208 mm
L2
168 mm
ØD1
127 mm
Width
80 mm
S
2 mm